Eaton FH56 35.30 - 41.50 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH56
  • Rexel Part Number:

    87563
  • UPC:

    786678670546

A200/B100 Heater for Type A and B Overload Relays, Size 2 Starter, Range 35.30 - 41.50 FLA (Full Load Amps). Not For use with Single-Pole Applications.

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH56

Rexel Part # 87563

UPC 786678670546

UNSPSC 39122331

Amps 41.5

Amps Range 35.30-41.50

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch