Eaton FH57 38.60 - 45.00 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH57
  • Rexel Part Number:

    371344
  • UPC:

    786678670577

A200/B100 Heater for Type A and B Overload Relays, Size 2 Starter, Range 38.60 - 45.00 FLA. Not For use with Single-Pole Applications.

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH57

Rexel Part # 371344

UPC 786678670577

UNSPSC 39122331

Amps 45

Amps Range 38.60-45.00

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch