Eaton FH75 Starter, A200 Heater Element, 25.3-27.8FLA, Size 4

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH75
  • Rexel Part Number:

    107738
  • UPC:

    786678670690

Starter, A200 Heater Element, Size 4, Range 25.3 - 27.8 Full Load Amps

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH75

Rexel Part # 107738

UPC 786678670690

UNSPSC 39122331

Amps Range 25.3 - 27.8

Family / Style FH

Mounting Overload Relay

Poles 1

Type Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch