Eaton FH77 Starter, A200 Heater Element, 30.7-33.5FLA, Size 4

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH77
  • Rexel Part Number:

    404511
  • UPC:

    786678670751

Starter, A200 Heater Element, Size 4, Range 30.7 - 33.5 Full Load Amps

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH77

Rexel Part # 404511

UPC 786678670751

UNSPSC 39122331

Amps Range 30.7 - 33.5

Family / Style FH

Mounting Overload Relay

Poles 1

Type Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch