Eaton FH79 34.6 - 41.5 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH79
  • Rexel Part Number:

    371018
  • UPC:

    786678670812

A200 Heater for Type A and B Overload Relays, Size 3 & 4 Starter, Range 34.6 - 41.5 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH79

Rexel Part # 371018

UPC 786678670812

UNSPSC 39122331

Amps 41.5

Amps Range 34.60-41.50

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch