Eaton FH82 47.00 - 55.00 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH82
  • Rexel Part Number:

    108173
  • UPC:

    786678670904

A200 Heater for Type A and B Overload Relays, Size 3 & 4 Starter, Range 47.00 - 55.00 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH82

Rexel Part # 108173

UPC 786678670904

UNSPSC 39122331

Amps 55

Amps Range 47-55

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch