Eaton FH83 52.00 - 61.00 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH83
  • Rexel Part Number:

    333842
  • UPC:

    786678670935

A200 Heater for Type A and B Overload Relays, Size 3 & 4 Starter, Range 52.00 - 61.00 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH83

Rexel Part # 333842

UPC 786678670935

UNSPSC 39122331

Amps 61

Amps Range 52-61

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch