Eaton FH85 62.00 - 73.00 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH85
  • Rexel Part Number:

    291969
  • UPC:

    786678670997

A200 Heater for Type A and B Overload Relays, Size 3 & 4 Starter, Range 62.00 - 73.00 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH85

Rexel Part # 291969

UPC 786678670997

UNSPSC 39122331

Amps 73

Amps Range 62-73

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch