Eaton FH88 Starter, A200, Heater Element, 78.00 - 92.00, Size 3, 4

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH88
  • Rexel Part Number:

    153297
  • UPC:

    786678671086

A200 Heater for Type A and B Overload Relays, Size 3 & 4 Starter, Range 78.00 - 92.00 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH88

Rexel Part # 153297

UPC 786678671086

UNSPSC 39122331

Amps 92

Amps Range 78-92

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch