Eaton FH89 85.00 - 101.00 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH89
  • Rexel Part Number:

    404549
  • UPC:

    786678671116

A200 Heater for Type A and B Overload Relays, Size 4 Starter, Range 85.00 - 101.00 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH89

Rexel Part # 404549

UPC 786678671116

UNSPSC 39122331

Amps 101

Amps Range 85-101

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch