Eaton FH90 92.00 - 110.00 Heater Element

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH90
  • Rexel Part Number:

    333846
  • UPC:

    786678671147

A200 Heater for Type A and B Overload Relays, Size 4 Starter, Range 92.00 - 110.00 FLA (Full Load Amps).

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH90

Rexel Part # 333846

UPC 786678671147

UNSPSC 39122331

Amps 110

Amps Range 92-110

Family / Style A200

Type Heater Pack

Place your Will Call order by clicking the cart button next to the appropriate Branch