Eaton FH92 Starter, A200 Heater Element, 123-129 FLA, Size 4

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH92
  • Rexel Part Number:

    270840
  • UPC:

    786678671208

Starter, A200 Heater Element, Size 4, Range 123 - 129 Full Load Amps

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH92

Rexel Part # 270840

UPC 786678671208

UNSPSC 39122331

Amps Range 123 - 129

Family / Style FH

Mounting Overload Relay

Poles 1

Type Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch