Eaton FH94 Starter, A200 Heater Element, 129-133 FLA, Size 4

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FH94
  • Rexel Part Number:

    404163
  • UPC:

    786678024967

Starter, A200 Heater Element, Size 4, Range 129 - 133 Full Load Amps

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FH94

Rexel Part # 404163

UPC 786678024967

UNSPSC 39122331

Amps Range 129 - 133

Family / Style FH

Mounting Overload Relay

Poles 1

Type Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch