GE CR123C131A Heater Element, 1.05A -1.15, FLA Class 20

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123C131A
  • Rexel Part Number:

    146951
  • UPC:

    78316630876

Heater Element, 1.05 Amp through 1.15 Amp 3-Phase, 1.33 Amp 1-Phase

$ 9.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123C131A

Rexel Part # 146951

UPC 78316630876

UNSPSC 39121521

Amps Range 1.05

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch