GE CR123C148A Heater Element, 1.16A -1.27, FLA Class 20

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123C148A
  • Rexel Part Number:

    31947
  • UPC:

    78316630878

Heater Element, 1.16 Amp through 1.27 Amp 3-Phase, 1.47 Amp 1-Phase

$ 22.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123C148A

Rexel Part # 31947

UPC 78316630878

UNSPSC 39121521

Amps Range 1.16

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch