GE CR123C151B Heater Element, 12.0A -15.7A

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123C151B
  • Rexel Part Number:

    274769
  • UPC:

    78316630879

Heater Element, 12.0 Amp through 14.5 Amp 3-Phase, 15.7 Amp 1-Phase

$ 22.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123C151B

Rexel Part # 274769

UPC 78316630879

UNSPSC 39121521

Amps Range 12.0 - 15.7

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch