GE CR123C198B Heater Element, 18.0A -18.7, FLA Class 20

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123C198B
  • Rexel Part Number:

    32300
  • UPC:

    78316630885

Heater Element, 18.0 Amp through 18.7 Amp 3-Phase, 19.8 Amp 1-Phase

$ 9.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123C198B

Rexel Part # 32300

UPC 78316630885

UNSPSC 39121521

Amps Range 18.0

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch