GE CR123C228B Heater Element, 20.5A -22.7, FLA Class 20

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123C228B
  • Rexel Part Number:

    195647
  • UPC:

    78316630888

Heater Element, 20.5 Amp through 22.7 Amp 3-Phase, 23.1 Amp 1-Phase

$ 22.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123C228B

Rexel Part # 195647

UPC 78316630888

UNSPSC 39121521

Amps Range 20.5

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch