GE CR123C268A Heater Element, 2.06A -2.28, FLA Class 20

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123C268A
  • Rexel Part Number:

    78650
  • UPC:

    78316630891

Heater Element, 2.06 Amp through 2.28 Amp 3-Phase, 2.76 Amp 1-Phase

$ 9.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123C268A

Rexel Part # 78650

UPC 78316630891

UNSPSC 39121521

Amps Range 2.06

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch