GE CR123C301A Heater Element, for Size 1 Class 20, 2.29A - 2.76A

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123C301A
  • Rexel Part Number:

    32258
  • UPC:

    78316630893

Heater Element, for Size 1 Class 20, 2.29 Amp -2.76 Amp

$ 22.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123C301A

Rexel Part # 32258

UPC 78316630893

UNSPSC 39121521

Amps Range 2.29-2.76

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch