GE CR123C356A Heater Element, for Size 1 Class 20, 2.80A - 3.67A

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123C356A
  • Rexel Part Number:

    78680
  • UPC:

    78316630897

Heater Element, for Size 1 Class 20, 2.80 Amp - 3.67 Amp

$ 9.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123C356A

Rexel Part # 78680

UPC 78316630897

UNSPSC 39121521

Amps Range 2.80 - 3.67

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch