GE CR123C366B Heater Element, for Size 1 Class 20, 32.6A - 40.9A

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123C366B
  • Rexel Part Number:

    208049
  • UPC:

    78316630898

Heater Element, for Size 1 Class 20, 32.6 Amp - 40.9 Amp

$ 22.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123C366B

Rexel Part # 208049

UPC 78316630898

UNSPSC 39121521

Amps Range 32.6-40.9

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch