GE CR123C400B Heater Element, for Size 2 Class 20, 36.8-41.9 FLA

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123C400B
  • Rexel Part Number:

    274774
  • UPC:

    78316630900

Heater Element, for Size 2 Class 20, 36.8 Amp - 41.9 Amp

$ 22.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123C400B

Rexel Part # 274774

UPC 78316630900

UNSPSC 39121521

Amps Range 36.8

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch