GE CR123C460B Heater Element, for Size 2 Class 20, 43.3-45.0 FLA

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123C460B
  • Rexel Part Number:

    274778
  • UPC:

    78316630903

Heater Element, for Size 2 Class 20, 43.3 Amp - 45.0 Amp

$ 22.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123C460B

Rexel Part # 274778

UPC 78316630903

UNSPSC 39121521

Amps Range 43.3

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch