GE CR123F104C Heater Element, for Size 1 Class 20, 73.6A - 82.2A

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123F104C
  • Rexel Part Number:

    160423
  • UPC:

    78316630919

Heater Element, for Size 1 Class 20, 73.6 Amp - 82.2 Amp

$ 9.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123F104C

Rexel Part # 160423

UPC 78316630919

UNSPSC 39121521

Amps Range 73.6-82.2

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch