GE CR123F114C Heater Element, for Size 3 Class 20, 82.3 - 90.0, FLA

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123F114C
  • Rexel Part Number:

    274836
  • UPC:

    78316630920

Heater Element, for Size 3 Class 20, 82.3 Amp - 90.0 Amp

$ 9.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123F114C

Rexel Part # 274836

UPC 78316630920

UNSPSC 39121521

Amps Range 82.3

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch