GE CR123F133C Heater Element, for Size 4 Class 20, 104 - 109, FLA

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123F133C
  • Rexel Part Number:

    274846
  • UPC:

    78316630922

Heater Element, for Size 4 Class 20, 104 Amp - 109 Amp

$ 9.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123F133C

Rexel Part # 274846

UPC 78316630922

UNSPSC 39121521

Amps Range 104

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch