GE CR123F357B Heater Element, for Size 4 Class 20, 28.8 - 31.1, FLA

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123F357B
  • Rexel Part Number:

    78687
  • UPC:

    78316630936

Heater Element, for Size 4 Class 20, 28.8 Amp - 31.1 Amp

$ 9.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123F357B

Rexel Part # 78687

UPC 78316630936

UNSPSC 39121521

Amps Range 28.8

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch