GE CR123F567B Heater Element, for Size 3 Class 20, 41.0A - 44.7A

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123F567B
  • Rexel Part Number:

    78690
  • UPC:

    78316630940

Heater Element, for Size 3 Class 20, 41.0 Amp - 44.7 Amp

$ 22.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123F567B

Rexel Part # 78690

UPC 78316630940

UNSPSC 39121521

Amps Range 41.0A

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch