GE CR123F719B Heater Element, for Size 3 Class 20, 52.1A - 55.4A

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR123F719B
  • Rexel Part Number:

    78694
  • UPC:

    78316630943

Heater Element, for Size 3 Class 20, 52.1 Amp - 55.4 Amp

$ 22.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR123F719B

Rexel Part # 78694

UPC 78316630943

UNSPSC 39121521

Amps Range 52.1

Family / Style CR123

Material Bi-Metal

Mounting Relay

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch