Square D A7.65 Thermal Overload, 5.36 - 5.85A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    A7.65
  • Rexel Part Number:

    20173
  • UPC:

    78590158539

Thermal Overload, 5.36 Amp to 5.85 Amp Full Load Current Range, Based on Application

$ 24.85 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # A7.65

Rexel Part # 20173

UPC 78590158539

UNSPSC 39122330

Amps Range 5.36 - 5.85

Family / Style Type A

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch