Square D A8.38 Thermal Overload, 5.86 - 6.41A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    A8.38
  • Rexel Part Number:

    20157
  • UPC:

    78590158540

Thermal Overload, 5.86 Amp to 6.41 Amp Full Load Current Range, Based on Application

$ 24.85 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # A8.38

Rexel Part # 20157

UPC 78590158540

UNSPSC 39122330

Amps Range 5.86 - 6.41

Family / Style Type A

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch