Square D B1.45 Thermal Overload, 0.91 - 1.23A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B1.45
  • Rexel Part Number:

    20985
  • UPC:

    78590158730

Thermal Overload, 0.91 Amp to 1.23 Amp Full Load Current Range, Based on Application

$ 34.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B1.45

Rexel Part # 20985

UPC 78590158730

UNSPSC 39122330

Amps Range 0.91 - 1.23

Family / Style Type B

Mounting Overload

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch