Square D B1.88 Thermal Overload, 1.15 - 1.51A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B1.88
  • Rexel Part Number:

    20808
  • UPC:

    78590158732

Thermal Overload, 1.15 Amp to 1.51 Amp Full Load Current Range, Based on Application

$ 33.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B1.88

Rexel Part # 20808

UPC 78590158732

UNSPSC 39122330

Amps Range 1.15 - 1.51

Family / Style Type B

Mounting Overload

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch