Square D B10-2 Thermal Overload, 5.60 - 8.50A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B10-2
  • Rexel Part Number:

    63473
  • UPC:

    78590158747

Thermal Overload, 5.60 Amp to 8.50 Amp Full Load Current Range, Based on Application

$ 33.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B10-2

Rexel Part # 63473

UPC 78590158747

UNSPSC 39121520

Amps Range 5.60 - 8.50

Family / Style Type B

Mounting Overload

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch