Square D B2.10 Thermal Overload, 1.28 - 1.75A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B2.10
  • Rexel Part Number:

    20790
  • UPC:

    78590158733

Thermal Overload, 1.28 Amp to 1.75 Amp Full Load Current Range, Based on Application

$ 34.65 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B2.10

Rexel Part # 20790

UPC 78590158733

UNSPSC 39122330

Amps Range 1.28 - 1.75

Family / Style Type B

Mounting Overload

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch