Square D B2.65 Thermal Overload, 1.64 - 2.25A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B2.65
  • Rexel Part Number:

    20749
  • UPC:

    78590158735

Thermal Overload, 1.64 Amp to 2.25 Amp Full Load Current Range, Based on Application

$ 34.65 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B2.65

Rexel Part # 20749

UPC 78590158735

UNSPSC 39122330

Amps Range 1.64 - 2.25

Family / Style Type B

Mounting Overload

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch