Square D B25.0 Thermal Overload, 14.4 - 18.0A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B25.0
  • Rexel Part Number:

    63396
  • UPC:

    78590158755

Thermal Overload, 14.4 Amp to 18.0 Amp Full Load Current Range, Based on Application

$ 33.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B25.0

Rexel Part # 63396

UPC 78590158755

UNSPSC 39121520

Amps Range 14.4 - 18.0

Family / Style Type B

Mounting Overload

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch