Square D B3.30 Thermal Overload, 2.35 - 3.03A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B3.30
  • Rexel Part Number:

    20648
  • UPC:

    78590158737

Thermal Overload, 2.35 Amp to 3.03 Amp Full Load Current Range, Based on Application

$ 33.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B3.30

Rexel Part # 20648

UPC 78590158737

UNSPSC 39121520

Amps Range 2.35 - 3.03

Family / Style Type B

Mounting Overload

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch