Square D B3.70 Thermal Overload, 2.02 - 2.81, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B3.70
  • Rexel Part Number:

    20628
  • UPC:

    78590158738

Thermal Overload, 2.02 Amp to 2.81 Amp, Full Load Current Range, Based on Application

$ 33.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B3.70

Rexel Part # 20628

UPC 78590158738

UNSPSC 39122330

Amps Range 2.02 - 2.81

Family / Style 9065

Mounting Overload

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch