Square D B45.0 Thermal Overload, 22.7 - 36.0A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B45.0
  • Rexel Part Number:

    63326
  • UPC:

    78590158760

Thermal Overload, 22.7 Amp to 36.0 Amp Full Load Current Range, Based on Application

$ 34.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B45.0

Rexel Part # 63326

UPC 78590158760

UNSPSC 39121520

Amps Range 22.7 - 36.0

Family / Style Type B

Mounting Overload

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch