Square D B50.0 Thermal Overload, 32.6 - 36.0A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B50.0
  • Rexel Part Number:

    63312
  • UPC:

    78590158761

Thermal Overload, 32.6 Amp to 36.0 Amp Full Load Current Range, Based on Application

$ 33.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B50.0

Rexel Part # 63312

UPC 78590158761

UNSPSC 39122330

Amps Range 25.6 - 36.0

Family / Style Type B

Mounting Overload

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch