Square D B56.0 Thermal Overload, 30.9 - 32.7A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B56.0
  • Rexel Part Number:

    63299
  • UPC:

    78590158762

Thermal Overload, 30.9 Amp to 32.7 Amp Full Load Current Range, Based on Application

$ 34.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B56.0

Rexel Part # 63299

UPC 78590158762

UNSPSC 39122330

Amps Range 30.9 - 32.7

Family / Style Type B

Mounting Overload

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch