Square D B6.25 Thermal Overload, 3.51 - 4.89A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B6.25
  • Rexel Part Number:

    63550
  • UPC:

    78590158742

Thermal Overload, 3.51 Amp to 4.89 Amp Full Load Current Range, Based on Application

$ 34.65 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B6.25

Rexel Part # 63550

UPC 78590158742

UNSPSC 39122330

Amps Range 3.51 - 4.89

Family / Style Type B

Mounting Overload

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch