Square D B7.70 Thermal Overload, 4.77- 6.08A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B7.70
  • Rexel Part Number:

    63523
  • UPC:

    78590158744

Thermal Overload, 4.77 Amp to 6.08 Amp Full Load Current Range, Based on Application

$ 33.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B7.70

Rexel Part # 63523

UPC 78590158744

UNSPSC 39121520

Amps Range 4.77 - 6.08

Family / Style 9065

Mounting Relay

Poles 1

Type Thermal Overload

Place your Will Call order by clicking the cart button next to the appropriate Branch