Square D B79.0 Thermal Overload, 38.7- 45.0A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B79.0
  • Rexel Part Number:

    63820
  • UPC:

    78590158766

Thermal Overload, 38.7 Amp to 45.0 Amp Full Load Current Range, Based on Application

$ 34.65 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B79.0

Rexel Part # 63820

UPC 78590158766

UNSPSC 39122330

Amps Range 38.7 - 45.0

Family / Style Type B

Mounting Overload

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch