Allen-Bradley ALBW61 Heater Element, 2.08 FLA, Size 0-1

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    ALBW61
  • Rexel Part Number:

    23580
  • UPC:

    78118015376

Heater Element, 2.08 Full Load Amps, Starter Size 0 - 1

$ 26.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # ALBW61

Rexel Part # 23580

UPC 78118015376

UNSPSC 39121533

Amps 2.08

Family / Style 500 Series

IP/NEMA Rating 1

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch