Allen-Bradley W28 Heater Element,1.05 FLA, Size 0-1

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    W28
  • Rexel Part Number:

    22879
  • UPC:

    78118015348

Heater Element, 1.05 Full Load Amps, Starter Size 0 - 1

$ 26.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # W28

Rexel Part # 22879

UPC 78118015348

UNSPSC 39121533

Amps 1.05

Class 20

Family / Style 500 Series

IP/NEMA Rating 0

Poles 1

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch