Allen-Bradley W50 Heater Element, 8.70 FLA, Size 0-1

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    W50
  • Rexel Part Number:

    27497
  • UPC:

    78118015423

Heater Element, 8.70 Full Load Amps, Starter Size 0 - 1

$ 26.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # W50

Rexel Part # 27497

UPC 78118015423

UNSPSC 39121533

Amps 8.7

Family / Style 500 Series

IP/NEMA Rating 1

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch