Allen-Bradley W52 Heater Element, 10.5 FLA, Size 0-1

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    W52
  • Rexel Part Number:

    26657
  • UPC:

    78118015427

Heater Element, 10.5 Full Load Amps, Starter Size 0 - 1

$ 26.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # W52

Rexel Part # 26657

UPC 78118015427

UNSPSC 39121533

Amps 10.5

Family / Style 500 Series

IP/NEMA Rating 0

Poles 1

Type Heater Element

Place your Will Call order by clicking the cart button next to the appropriate Branch